Zoro Homepage

Abbeville Bedroom Bedroom Chest

  • Mfr # 1856-9

  • Zoro # G011383090


product price: $369.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Depth
32"
Overall Height
47.5"
Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1856-9
Zoro #
G011383090
UPC #
782359275086
Country of Origin
Malaysia

Dimensions

Overall Depth
32"
Overall Height
47.5"
Width
17.5"

Details

Color
Brown

Description

The ever-popular Louis Philippe style is achieved with a glamorous touch in the Abbeville Collection. The classic lines of the chest lend to the timeless look of this collection. Okume veneer is elegantly highlighted with a cherry finish that is further enhanced by the dark bronze tone of the knob hardware. The hidden drawer provides discrete storage space within the piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.