Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abbeville Bedroom Dresser

  • Mfr # 1856-5

  • Zoro # G911383084


product price: $517.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Color
Brown
Depth
59.5"
Height
34.5"
Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1856-5
Zoro #
G911383084
UPC #
782359275062
Country of Origin
Malaysia

Dimensions

Depth
59.5"
Height
34.5"
Width
17.5"

Details

Color
Brown

Description

The ever-popular Louis Philippe style is achieved with a glamorous touch in the Abbeville Collection. The classic lines of the dresser lend to the timeless look of this collection. Okume veneer is elegantly highlighted with a cherry finish that is further enhanced by the dark bronze tone of the knob hardware. Dual hidden drawers provide discrete storage space within the piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.