Zoro Homepage

Abbeville Night Stand

  • Mfr # 1856-4

  • Zoro # G011383076


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
16"
Height
24"
Depth
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1856-4
Zoro #
G011383076
UPC #
782359275055
Country of Origin
Malaysia

Dimensions

Width
16"
Height
24"
Depth
21"

Details

Color
Brown

Description

The ever-popular Louis Philippe style is achieved with a glamorous touch in the Abbeville Collection. The classic lines of the nightstand lend to the timeless look of this collection. Okume veneer is elegantly highlighted with a cherry finish that is further enhanced by the dark bronze tone of the knob hardware. The hidden drawer provides discrete storage space within the piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.