Zoro Homepage

Armhurst Accent Chair, Grey

  • Mfr # 5706GYS

  • Zoro # G011382956


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
23"
Depth (In.)
18.75"
Height (In.)
38.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5706GYS
Zoro #
G011382956
UPC #
782359945569
Country of Origin
Viet Nam

Dimensions

Width (In.)
23"
Depth (In.)
18.75"
Height (In.)
38.25"

Details

Color
Grey

Description

Functionality beyond the expected use of a tabletop makes the Armhurst Collection the perfect addition to your casual dining space. The wire-brush gray finish, over oak veneer, of the collection is a versatile option for your decorative preferences. The wood framed chair features vertical slat back with a neutral tone fabric-covered seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.