Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asher Side Chair, Black

  • Mfr # 5800BKS

  • Zoro # G711383024


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Color
Black
Width (In.)
24"
Depth (In.)
18.5"
Height (In.)
39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800BKS
Zoro #
G711383024
UPC #
194840034315
Country of Origin
Viet Nam

Dimensions

Width (In.)
24"
Depth (In.)
18.5"
Height (In.)
39"

Details

Color
Black

Description

The transitional style of the Asher Collection creates a versatile platform to inspire your casual dining room decor. The antique black finish over acacia veneer serves to highlight the wood-framed dining height chair's grain while allowing for maximum versatility in decorative accenting with the beige fabric seats providing complementing contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.