Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avondale Bedroom Dresser

  • Mfr # 1646-5

  • Zoro # G411382952


product price: $756.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Depth
63.25"
Height
39"
Width
18.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1646-5
Zoro #
G411382952
UPC #
782359827964
Country of Origin
Viet Nam

Dimensions

Depth
63.25"
Height
39"
Width
18.25"

Details

Color
Silver

Description

The reflection of your glamorous image is one of striking style and classic sophistication, all illuminated by the boldly designed Avondale Collection. Mirrored framing immediately draws your eye to the modern-traditional profile. Silver finished drop pull hardware centers each bead-molding adorned drawer front.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.