Zoro Homepage

Bainbridge Bedroom Bedroom Chest

  • Mfr # 1526-9

  • Zoro # G411383058


product price: $368.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Grey
Height
48.5"
Width
16"
Depth
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-9
Zoro #
G411383058
UPC #
194840034766
Country of Origin
Malaysia

Dimensions

Height
48.5"
Width
16"
Depth
34"

Details

Color
Grey

Description

Following the trend of rusticated simplicity is the Bainbridge Collection. Melamine laminate perfectly mimics the look of weathered gray wood, lending to the rustic style. The transitional framing of the chest allows for placement in myriad bedroom settings, creating the perfect canvas for your preferred decorative style. Black metal bar hardware fronts the drawers, providing complementing contrast to the gray finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.