Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bainbridge Bedroom Dresser

  • Mfr # 1526-5

  • Zoro # G211383012


product price: $518.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Height
36.5"
Depth
58.5"
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526-5
Zoro #
G211383012
UPC #
194840034735
Country of Origin
Malaysia

Dimensions

Height
36.5"
Depth
58.5"
Width
16"

Details

Color
Grey

Description

Following the trend of rusticated simplicity is the Bainbridge Collection. Melamine laminate perfectly mimics the look of weathered gray wood, lending to the rustic style. The transitional framing of the dresser allows for placement in myriad bedroom settings, creating the perfect canvas for your preferred decorative style. Black metal bar hardware fronts the drawers, providing complementing contrast to the gray finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.