Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baylesford Bedroom Dresser, White

  • Mfr # 1624W-5

  • Zoro # G911383077


product price: $699.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Width
18"
Depth
64"
Height
37.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624W-5
Zoro #
G911383077
UPC #
782359889276
Country of Origin
Viet Nam

Dimensions

Width
18"
Depth
64"
Height
37.75"

Details

Color
White

Description

Soft, sweeping curves define the elegant profile of the Baylesford Collection. The dresser is softened by an antique white rub-through finish with a brown-gray finished framed-plank top, creating a romantic aesthetic will place beautifully within your bedroom. Dark finished metal knob hardware provides complementing contrast to the drawer fronts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.