Zoro Homepage

Beechnut Night Stand, Grey

  • Mfr # 1904GY-4

  • Zoro # G511383002


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Height
26.5"
Width
16.5"
Depth
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904GY-4
Zoro #
G511383002
UPC #
782359722337
Country of Origin
Malaysia

Dimensions

Height
26.5"
Width
16.5"
Depth
23.5"

Details

Color
Grey

Description

Blending the elements of contemporary design and rustic aesthetic, the Beechnut Collection is a unique addition to your bedroom. Dark under-paneling serves to highlight the gray finish enhancing the embossed faux-wood veneer of the nightstand's drawer fronts. Contrasting cup hardware punctuates each drawer front.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.