Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethel Bedroom Dresser, Grey

  • Mfr # 2259GY-5

  • Zoro # G010493929


product price: $699.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Grey
Setup Size
64.75 x 17.75 x 39.75H in.
Weight
174 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2259GY-5
Zoro #
G010493929
UPC #
782359447612
Country of Origin
Viet Nam

Dimensions

Setup Size
64.75 x 17.75 x 39.75H in.

Details

Color
Grey
Weight
174 lbs

Description

An updated classic addition for your transitional bedroom is the Bethel Collection. Traditional accents, such as turned bun feet support the dresser, and a gray, lightly wire-brushed finish on birch veneer and selected hardwoods, blends with framing and lines that complement your personal style. Hidden drawer storage in the dresser is a clever way to hide your valuables. Coordinating Queen bed, Eastern King, California King bed, mirror, nightstand and chest are also available, as well as an antique white finish option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.