Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethel Night Stand, Grey

  • Mfr # 2259GY-4

  • Zoro # G610493886


product price: $377.59
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Weight
75 lbs
Setup Size
28.25 x 17.75 x 29.5H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2259GY-4
Zoro #
G610493886
UPC #
782359447605
Country of Origin
Viet Nam

Dimensions

Setup Size
28.25 x 17.75 x 29.5H in.

Details

Color
Grey
Weight
75 lbs

Description

An updated classic addition for your transitional bedroom is the Bethel Collection. Traditional accents, such as turned bun feet support the nightstand, and a gray, lightly wire-brushed finish on birch veneer and selected hardwoods, blends with framing and lines that complement your personal style. Hidden drawer storage in the nightstand is a clever way to hide your valuables. Coordinating Queen bed, Eastern King, California King bed, mirror, dresser and chest are also available, as well as an antique white finish option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.