Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethel Night Stand, White

  • Mfr # 2259W-4

  • Zoro # G710493830


product price: $350.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
White
Setup Size
28.25 x 17.75 x 29.5H in.
Weight
74.75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2259W-4
Zoro #
G710493830
UPC #
782359969169
Country of Origin
Viet Nam

Dimensions

Setup Size
28.25 x 17.75 x 29.5H in.

Details

Color
White
Weight
74.75 lbs

Description

An updated classic addition for your transitional bedroom is the Bethel Collection. Traditional accents, such as turned bun feet support the nightstand, and an antique white, lightly wire-brushed finish on ash veneer and selected hardwoods, blends with framing and lines that complement your personal style. Hidden drawer storage in the nightstand is a clever way to hide your valuables. Coordinating queen bed, eastern king, California king bed, mirror, dresser and chest are also available, as well as a gray finish option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.