Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brunson Side Chair

  • Mfr # 5865S

  • Zoro # G911382995


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Color
White
Width (In.)
23.5"
Depth (In.)
19"
Height (In.)
38.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5865S
Zoro #
G911382995
UPC #
194840201649
Country of Origin
Malaysia

Dimensions

Width (In.)
23.5"
Depth (In.)
19"
Height (In.)
38.5"

Details

Color
White

Description

As inviting as a country kitchen, the Brunson Collections charming design is a blend of traditional lines and casual comfort, creating the perfect arrangement for your casual dining room. The white finish over oak veneer is the perfect canvas for your modern farmhouse decor. The double x-back wood-framed side chair features a neutral tone fabric seat for complementing contrast to the collections finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.