Zoro Homepage

Cambridge Bedroom Bedroom Chest

  • Mfr # 1422N-9

  • Zoro # G811382972


product price: $584.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Brown
Depth
35"
Width
17"
Height
51.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422N-9
Zoro #
G811382972
UPC #
194840229261
Country of Origin
Viet Nam

Dimensions

Depth
35"
Width
17"
Height
51.5"

Details

Color
Brown

Description

Each design element that creates the classic look of the Cambridge Collection is a study in refined elegance. The prominent grain of the chests mindy veneer is highlighted with a dark walnut finish. Black nickel tone hardware provides complementing detail to the chest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.