Zoro Homepage

Cambridge Night Stand

  • Mfr # 1422N-4

  • Zoro # G711383062


product price: $245.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Brown
Width
16"
Depth
27"
Height
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422N-4
Zoro #
G711383062
UPC #
194840229230
Country of Origin
Viet Nam

Dimensions

Width
16"
Depth
27"
Height
27"

Details

Color
Brown

Description

Each design element that creates the classic look of the Cambridge Collection is a study in refined elegance. The prominent grain of the nightstands mindy veneer is highlighted with a dark walnut finish. Black nickel tone hardware provides complementing detail to the nightstand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.