Zoro Homepage

Catalonia Accent Chair

  • Mfr # 1824S

  • Zoro # G311383073


product price: $216.99
/ea
Sold in multiples of 2 for $433.98
Free Shipping & Returns

Key Features

Color
Brown
Width (In.)
26"
Depth (In.)
21.5"
Height (In.)
43.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824S
Zoro #
G311383073
UPC #
782359669014
Country of Origin
Viet Nam

Dimensions

Width (In.)
26"
Depth (In.)
21.5"
Height (In.)
43.5"

Details

Color
Brown

Description

Old-World European styling is captured in the dramatically elegant Catalonia Collection. Traditional design elements reign at every turn egg and dart molding, acanthus leaf carving, bead molding, gold tipping and extravagant carvings creating a sophisticated look for your dining room. The shield back chairs feature elegantly patterned fabric seats. A traditional cherry finish is utilized to highlight the cherry veneer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.