Celandine Collection Dresser, Silver - 62.25 x 17 x 35.75 in.
- Mfr # 1928-5
- Zoro # G824216547
product price:Â
$
1,221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1928-5
- Zoro #
- G824216547
- UPC #
- -
- Country of Origin
- China
Description
The look of traditional design is updated for the modern traditional home in the Celandine Collection. Crystal tufting immediately draws the eyes to the pearlized finish of the bi-cast vinyl headboard insert, while high polished knob hardware stands out from the silver finish of the collection. With each of the aforementioned elements, subtle glamour will be achieved in the design of your elegant bedroom. Features Black Bi-Cast Vinyl Headboard. Ball bearing side glide dovetailed drawer. Made in Vietnam. Celandine Collection Dresser. Specifications Color: Silver. Min Height Top to Bottom( Inches): 35.75. Max Height Top to Bottom( Inches): 35.75. Min Width Side to Side( Inches): 62.25. Max Width Side to Side( Inches): 62.25. Min Depth Front to Back( Inches): 17. Max Depth Front to Back( Inches): 17. Collection Name: Celandine Collection. Assembly Required: No. Distressed Finish : Yes. Warranty Term: 30 Days. Dimension( Inches): 62.25 x 17 x 35.75. Weight: 162.8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.