Shop HOMEROOTS
See all product information
Create Account
Natural Light Honey Low Post Cedar Log Double Bed
- Mfr # 370302
- Zoro # G122887852
product price:
$
1,751.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Material
Solid Wood
Nailhead Trim
No
Box Spring Required
Yes
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370302
- Zoro #
- G122887852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 62 in
- Width (In.)
- 85 in
- Length (In.)
- 48 in
- Size
- Full Double
Details
- Color
- Off White
- Material
- Solid Wood
- Nailhead Trim
- No
- Item
- Standard Beds
- Box Spring Required
- Yes
- Slat Kit Included
- No
- Upholstered
- No
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 600 lb
- Mattress Included
- No
- Finish
- Natural
Description
Enhance your space with this stylish and sophisticated bed. Its attention-grabbing rustic style will improve your space, while its light honey color will animate it. It’s not just likable either. This bed is made from hard-wearing norther white cedar, made from by-products of the log home industry, which is also a contribution to its overall stunning appearance, while still giving you all the stability you’ll ever need. As for measurements, they’re 48” for height, 56” for width, and 88” for depth, and it weighs 130 pounds. This lovely bed will be the perfect piece for any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.