Zoro Homepage

Codie Side Chair

  • Mfr # 5544S

  • Zoro # G210493880


product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns

Key Features

Color
Gray, Dark Brown
Weight
18.75 lbs
Setup Size
20.5 x 24.5 x 38H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5544S
Zoro #
G210493880
UPC #
782359523866
Country of Origin
Malaysia

Dimensions

Setup Size
20.5 x 24.5 x 38H in.

Details

Color
Gray, Dark Brown
Weight
18.75 lbs

Description

The look of natural weathering is combined with the understated styling of rustic design in the Codie Collection. The look of saw marks on the chair's distressed ash wood veneer lends perfectly to this trend forward style. Gray undertones play to the weathered look with brown burnishing, while the neutral tone of the padded fabric-covered seat lends distinct, yet natural contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.