Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corbin Bedroom Dresser, White

  • Mfr # 1534WH-5

  • Zoro # G211382954


product price: $425.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
16"
Depth
58.5"
Height
33.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534WH-5
Zoro #
G211382954
UPC #
194840225386
Country of Origin
Malaysia

Dimensions

Width
16"
Depth
58.5"
Height
33.5"

Details

Color
White

Description

Modern lines and rustic styling are paired to create the look of the Corbin Collection. The 3D printed paper veneers texture is highlighted by a white finish for a realistic wood look. Providing complementing contrast, the drawer fronts of the dresser feature black metal hardware. Subtle framing defines the profile of the dresser, further lending to the unfettered design of the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.