Zoro Homepage

Corbin Night Stand, White

  • Mfr # 1534WH-4

  • Zoro # G411382976


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
23.5"
Height
24"
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534WH-4
Zoro #
G411382976
UPC #
194840225379
Country of Origin
Malaysia

Dimensions

Depth
23.5"
Height
24"
Width
16"

Details

Color
White

Description

Modern lines and rustic styling are paired to create the look of the Corbin Collection. The 3D printed paper veneers texture is highlighted by a white finish for a realistic wood look. Providing complementing contrast, the drawer fronts of the nightstand feature black metal hardware. Subtle framing defines the profile of the nightstand, further lending to the unfettered design of the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.