Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotterill Bedroom Dresser

  • Mfr # 1730-5

  • Zoro # G611383063


product price: $633.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Height
37.25"
Depth
67.25"
Width
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730-5
Zoro #
G611383063
UPC #
782359945620
Country of Origin
Viet Nam

Dimensions

Height
37.25"
Depth
67.25"
Width
18.75"

Details

Color
Brown

Description

With transitional styling that is at home in a number of decorative environments, the Cotterill Collection will be a versatile addition to your bedroom. The dressers cherry finish, over birch veneer, dramatically enhances the woods grain and is perfectly accented by the nickel hardware that punctuates each drawer front.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.