Zoro Homepage

Cotterill Bedroom Dresser, Grey

  • Mfr # 1730GY-5

  • Zoro # G011383045


product price: $633.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
18.75"
Depth
67.25"
Height
37.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1730GY-5
Zoro #
G011383045
UPC #
782359945781
Country of Origin
Viet Nam

Dimensions

Width
18.75"
Depth
67.25"
Height
37.25"

Details

Color
Grey

Description

With transitional styling that is at home in a number of decorative environments, the Cotterill Collection will be a versatile addition to your bedroom. The dressers gray finish, over birch veneer, dramatically enhances the woods grain and is perfectly accented by the nickel hardware that punctuates each drawer front.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.