Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darla Side Chair

  • Mfr # 5712S

  • Zoro # G511383071


product price: $86.59
/ea
Sold in multiples of 2 for $173.18
Free Shipping & Returns

Key Features

Color
Brown
Width (In.)
21.25"
Depth (In.)
18.75"
Height (In.)
38.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5712S
Zoro #
G511383071
UPC #
782359973685
Country of Origin
Malaysia

Dimensions

Width (In.)
21.25"
Depth (In.)
18.75"
Height (In.)
38.5"

Details

Color
Brown

Description

The transitional styling is paired with convenient function to create the Darla Collection. Brown finish highlights the distinct grain of the mindy veneer of the side chairs. The wood framed chairs feature brown faux leather seats, perfectly complementing the collections finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.