Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deryn Park Arm Chair

  • Mfr # 2243A

  • Zoro # G710493861


product price: $300.99
/ea
Sold in multiples of 2 for $601.98
Item requires special delivery charges. A $57.50 per item surcharge will be applied.

Key Features

Color
Brown
Weight
26.75 lbs
Setup Size
29 x 26 x 44H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2243A
Zoro #
G710493861
UPC #
782359197494
Country of Origin
Viet Nam

Dimensions

Setup Size
29 x 26 x 44H in.

Details

Color
Brown
Weight
26.75 lbs

Description

Walking into the dining room that is occupied by the Deryn Park Collection will immediately invoke your love of the traditional aesthetic.Stately from every angle, sophisticated design elements blend to create this beautiful arm chair, which features an elaborately designed back and a richly hued fabric cover.The cherry finish is highlighted by gold tipping that accentuates the traditional feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.