Zoro Homepage

Deryn Park Bedroom Chest, Brown

  • Mfr # 2243-9

  • Zoro # G410494045


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Weight
152 lbs
Setup Size
41.75 x 19 x 59.75H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2243-9
Zoro #
G410494045
UPC #
782359195766
Country of Origin
Viet Nam

Dimensions

Setup Size
41.75 x 19 x 59.75H in.

Details

Color
Brown
Weight
152 lbs

Description

Walking into the bedroom that is occupied by the Deryn Park Collection immediately displays your love of the traditional aesthetic. Design elements include burl inlay, traditional bale and knob hardware, claw feet and shell motifs. The cherry finish is highlighted by gold tipping that accentuates the traditional feel of elegant Deryn Park Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.