Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diana Accent Chair, Dark Gray

  • Mfr # 1138DG-1

  • Zoro # G309280872


product price: $228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
20 in
Overall Length
35.5 in
Material
Foam, Wood
Overall Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1138DG-1
Zoro #
G309280872
UPC #
782359879581
Country of Origin
Malaysia

Dimensions

Overall Height
20 in
Overall Length
35.5 in
Overall Width
25.5 in

Details

Item
Accent Chair
Color
Dark Gray
Material
Foam, Wood

Description

Introduce a touch of elegance and sophistication to your living space with the Diana Accent Chair. This exquisite piece showcases a timeless design with its graceful curves and plush upholstery. The chair features a sturdy frame and padded seat for optimal comfort and support. Its charming details, such as the decorative nailhead trim and turned legs, add a touch of vintage allure. Whether used as a statement piece or as part of a curated seating arrangement, the Diana Accent Chair effortlessly elevates the ambiance of any room. Relax in style and indulge in luxurious comfort with this exquisite accent chair that combines classic charm with modern-day comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.