Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Janina Side Chair, White

  • Mfr # 5516WTS

  • Zoro # G910493920


product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

Color
White
Weight
17.625 lbs
Setup Size
18.5 x 23 x 40H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5516WTS
Zoro #
G910493920
UPC #
782359496610
Country of Origin
Malaysia

Dimensions

Setup Size
18.5 x 23 x 40H in.

Details

Color
White
Weight
17.625 lbs

Description

At home in a casual country setting, the Janina Collection allows for a customizable look to match the decor of your dining space. The white finish of the side chair's pine veneer complements its transitional double-x back design and allows for unique accent to your dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.