Zoro Homepage

Juliette Side Chair

  • Mfr # 5844S

  • Zoro # G611383001


product price: $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Color
Grey
Width (In.)
24.5"
Depth (In.)
20.5"
Height (In.)
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5844S
Zoro #
G611383001
UPC #
194840176121
Country of Origin
Viet Nam

Dimensions

Width (In.)
24.5"
Depth (In.)
20.5"
Height (In.)
40"

Details

Color
Grey

Description

Radiating the iconic beauty of glamorous styling, the Juliette Collection is an elegant addition to your dining room. Acrylic crystals center the tufted chair backs, their facets refracting the light of your space, while the silver finish of the collection is reflected in the mirror trim that defines the profile of the chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.