Zoro Homepage

Junipero Counter Height Round Table

  • Mfr # 2423-36

  • Zoro # G210494054


product price: $443.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shape
Round
Tabletop Color
Black
Weight
95.75 lbs
Setup Size
42 x 42 - 60 x 36.5H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2423-36
Zoro #
G210494054
UPC #
782359141565
Country of Origin
Viet Nam

Dimensions

Setup Size
42 x 42 - 60 x 36.5H in.

Details

Shape
Round
Tabletop Color
Black
Weight
95.75 lbs

Description

Utilizing the traditional elements of mission styling, the Junipero Collection adds the feel of the Arts and Crafts design movement to your casual dining room. The counter height pedestal table base supports an oval top and features storage accessible behind the drop-panel door. Framing, unique to the classic style comprises design of the table base. The dark cherry finish over oak veneer serves to highlight the wood's grain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.