Zoro Homepage

Kavanaugh Accent Chair

  • Mfr # 5409S

  • Zoro # G611383087


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
20"
Overall Height
40.25"
Width
25.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5409S
Zoro #
G611383087
UPC #
782359338248
Country of Origin
Viet Nam

Dimensions

Overall Depth
20"
Overall Height
40.25"
Width
25.25"

Details

Color
Grey

Description

Subtle contemporary design is called into play for the styling of the Kavanaugh Collection. Lending a distinct look to the shallow cove back seat is the gray fabric covering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.