Zoro Homepage

Keene Side Chair, Blue

  • Mfr # 5817BUS

  • Zoro # G311382953


product price: $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns

Key Features

Color
Blue
Width (In.)
24.5"
Depth (In.)
19"
Height (In.)
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5817BUS
Zoro #
G311382953
UPC #
194840097242
Country of Origin
Viet Nam

Dimensions

Width (In.)
24.5"
Depth (In.)
19"
Height (In.)
35"

Details

Color
Blue

Description

From its streamlined profile to its vibrant hue, the modern design of the Keene Collection will blend perfectly with your dining rooms sleek aesthetic. The blue velvet upholstered covering of the side chair is complemented by its black-finished hairpin legs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.