Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurelin Bedroom Chest, White

  • Mfr # 1714W-9

  • Zoro # G310493995


product price: $641.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Color
White
Setup Size
40 x 18 x 54.25H in.
Weight
134.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714W-9
Zoro #
G310493995
UPC #
782359519067
Country of Origin
Viet Nam

Dimensions

Setup Size
40 x 18 x 54.25H in.

Details

Color
White
Weight
134.25 lbs

Description

Casual transitional styling lends versatility to the placement of the Laurelin Collection in a number of bedroom settings. The white finish can transition from traditional to country casual, with antiqued bronze knob hardware punctuating the look of each framed drawer front and bun feet providing support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.