Zoro Homepage

Laurelin Bedroom Dresser, Black

  • Mfr # 1714BK-5

  • Zoro # G510493887


product price: $776.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black
Weight
162.75 lbs
Setup Size
65.25 x 18 x 40H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714BK-5
Zoro #
G510493887
UPC #
782359519142
Country of Origin
Malaysia

Dimensions

Setup Size
65.25 x 18 x 40H in.

Details

Color
Black
Weight
162.75 lbs

Description

Casual transitional styling lends versatility to the placement of the Laurelin Collection in a number of bedroom settings. The dresser's black sand-through finish can transition from traditional to country casual, with antiqued bronze knob hardware punctuating the look of each framed drawer front and bun feet providing support. The hidden drawer of the dresser provides discrete storage space for your valuables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.