Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logandale Bedroom Chest

  • Mfr # 1559-9

  • Zoro # G411383003


product price: $678.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Brown
Height
54.5"
Depth
38"
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1559-9
Zoro #
G411383003
UPC #
194840034131
Country of Origin
Viet Nam

Dimensions

Height
54.5"
Depth
38"
Width
18"

Details

Color
Brown

Description

The transitional framing of the Logandale Collection allows for versatile placement within a number of classic bedroom decors, making a perfect choice for your home. A brown finish is utilized over mango veneer for subtle highlighting of its distinct grain. Dark finished metal knob and pull hardware front each drawer of the chest, creating a complementing accent to the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.