Zoro Homepage

Logandale Night Stand

  • Mfr # 1559-4

  • Zoro # G811383078


product price: $245.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Brown
Width
17"
Depth
28"
Height
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1559-4
Zoro #
G811383078
UPC #
194840034100
Country of Origin
Viet Nam

Dimensions

Width
17"
Depth
28"
Height
28"

Details

Color
Brown

Description

The transitional framing of the Logandale Collection allows for versatile placement within a number of classic bedroom decors, making a perfect choice for your home. A brown finish is utilized over mango veneer for subtle highlighting of its distinct grain. Dark finished metal knob and pull hardware front each drawer of the nightstand, creating a complementing accent to the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.