Zoro Homepage

Lorenzi Bedroom Chest

  • Mfr # 2220-9

  • Zoro # G211382978


product price: $280.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Black
Height
46.5"
Depth
29.5"
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-9
Zoro #
G211382978
UPC #
782359316895
Country of Origin
Malaysia

Dimensions

Height
46.5"
Depth
29.5"
Width
16"

Details

Color
Black

Description

The contemporary design of the Lorenzi Collection is enhanced by the addition of the durable black faux leather covering that encases the chest of the collection. Silver tone hardware provides a distinct contrast to the faux leather covering. Scaled for urban living, this collection will prove to be a unique and stylish addition to your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.