Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lorenzi Bedroom Dresser

  • Mfr # 2220-5

  • Zoro # G511383088


product price: $356.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
56.5"
Width
16"
Height
32.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-5
Zoro #
G511383088
UPC #
782359316871
Country of Origin
Malaysia

Dimensions

Depth
56.5"
Width
16"
Height
32.5"

Details

Color
Black

Description

The contemporary design of the Lorenzi Collection is enhanced by the addition of the durable black faux leather covering that encases the dresser of the collection. Silver tone hardware provides a distinct contrast to the faux leather covering. Scaled for urban living, this collection will prove to be a unique and stylish addition to your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.