Zoro Homepage

Lorenzi Night Stand

  • Mfr # 2220-4

  • Zoro # G411383089


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
16"
Height
22.5"
Depth
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-4
Zoro #
G411383089
UPC #
782359316864
Country of Origin
Malaysia

Dimensions

Width
16"
Height
22.5"
Depth
21"

Details

Color
Black

Description

The contemporary design of the Lorenzi Collection is enhanced by the addition of the durable black faux leather covering of the nightstands exterior. Silver tone hardware provides a distinct contrast to the finish of the nightstands surface. Scaled for urban living, this collection will provide a unique and stylish addition to your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.