Zoro Homepage

Luster Bedroom Chest

  • Mfr # 1505-9

  • Zoro # G410493987


product price: $413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Setup Size
34.5 x 16.5 x 51.5H in.
Weight
113 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505-9
Zoro #
G410493987
UPC #
782359924656
Country of Origin
Malaysia

Dimensions

Setup Size
34.5 x 16.5 x 51.5H in.

Details

Color
White
Weight
113 lbs

Description

The unique styling of the Luster Collection presents a glamorous option for your bedroom. The chest's embossed faux-wood veneer features a gray finish that allows for the acrylic silver glitter front of the hidden jewelry drawer to shine. The jewelry drawer features felt lining to protect your hidden items from wear and tear. Polished chrome bar drawer pulls front the drawers providing complementing contrast to the collection's finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.