Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandan Bedroom Bedroom Chest, Grey

  • Mfr # 1910GY-9

  • Zoro # G611383049


product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
50.5"
Depth
33.5"
Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1910GY-9
Zoro #
G611383049
UPC #
194840021483
Country of Origin
Malaysia

Dimensions

Height
50.5"
Depth
33.5"
Width
16.5"

Details

Color
Grey

Description

The modern lines of the Mandan Collection are blended with transitional aesthetic to create a unique offering for your bedroom. Utilizing faux wood veneer creates the look of authentic wood planks with the gray finish further lending to the rusticated style. Satin nickel bar hardware fronts each drawer providing contrasting complement to the chest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.