Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mayville Bedroom Dresser, Black

  • Mfr # 2147BK-5

  • Zoro # G111382962


product price: $401.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
15.75"
Height
33.5"
Depth
58.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147BK-5
Zoro #
G111382962
UPC #
782359202976
Country of Origin
Malaysia

Dimensions

Width
15.75"
Height
33.5"
Depth
58.25"

Details

Color
Black

Description

Traditional in design and modest in scale, the elegant Mayville Collection takes its design inspiration from the classic Louis Philippe styling. The Okume veneer of the dresser is paired with a black finish and is accentuated by antique nickel tone drop handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.