Zoro Homepage

Niles Bedroom Bedroom Chest

  • Mfr # 1451-9

  • Zoro # G711383086


product price: $690.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
White
Height
54"
Width
18"
Depth
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451-9
Zoro #
G711383086
UPC #
194840201472
Country of Origin
Viet Nam

Dimensions

Height
54"
Width
18"
Depth
40"

Details

Color
White

Description

Tasked with executing a design that encompasses the trademarks of contemporary design while including hints at a glamorous lifestyle, the Niles Collection perfects the look. Brushed gold-tone knob and bar hardware radiate from the two-tone white and cherry finish of the collection, the dramatic combination creating an elegant statement of design perfection. Routed panels front the chest while gold-finished trim further accents the piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.