Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Niles Bedroom Night Stand

  • Mfr # 1451-4

  • Zoro # G911382971


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
28"
Height
28.5"
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451-4
Zoro #
G911382971
UPC #
194840201441
Country of Origin
Viet Nam

Dimensions

Depth
28"
Height
28.5"
Width
17"

Details

Color
White

Description

Tasked with executing a design that encompasses the trademarks of contemporary design while including hints at a glamorous lifestyle, the Niles Collection perfects the look. Brushed gold-tone knob and bar hardware radiate from the two-tone white and cherry finish of the collection, the dramatic combination creating an elegant statement of design perfection. Routed panels front the nightstand while gold-finished trim further accents the piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.