Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sona Counter Height Chair

  • Mfr # 5532-24

  • Zoro # G510493931


product price: $126.85
/ea
Sold in multiples of 2 for $253.70
Free Shipping & Returns

Key Features

Weight
14.25 lbs
Seat Color
Black
Setup Size
17 x 20.25 x 43.25H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532-24
Zoro #
G510493931
UPC #
782359524009
Country of Origin
Malaysia

Dimensions

Setup Size
17 x 20.25 x 43.25H in.

Details

Weight
14.25 lbs
Seat Color
Black

Description

Ultra-modern styling is executed flawlessly in the design of the Sona Collection. Immediately drawing your attention and providing stylistic drama to the casual dining group is the silver finished metal legs and elongated cut-away black faux leather backs of this counter height chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.