Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamsin Dresser, White

  • Mfr # 1616W-5

  • Zoro # G110494024


product price: $680.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver, Grey
Setup Size
66 x 18 x 41H in.
Weight
172.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616W-5
Zoro #
G110494024
UPC #
194840016243
Country of Origin
Malaysia

Dimensions

Setup Size
66 x 18 x 41H in.

Details

Color
Silver, Grey
Weight
172.25 lbs

Description

Designed to help your bedroom reach its full glamorous potential, the Tamsin Collection's unique attributes blend to create a stylish and functional addition to your lifestyle. Mirrored framing provides dramatic enhancement to the dresser, illuminating the white finish. Acrylic hardware provides unobtrusive decorative touch to the drawer fronts of the dresser. Hidden jewelry drawers in the dresser create discrete storage space for your fancy accoutrements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.