Zoro Homepage

Tamsin Night Stand, White

  • Mfr # 1616W-4

  • Zoro # G910494026


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Grey
Weight
76 lbs
Setup Size
30 x 17.5 x 30H in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616W-4
Zoro #
G910494026
UPC #
782359991696
Country of Origin
Malaysia

Dimensions

Setup Size
30 x 17.5 x 30H in.

Details

Color
Silver, Grey
Weight
76 lbs

Description

Designed to help your bedroom reach its full glamorous potential, the Tamsin Collection's unique attributes blend to create a stylish and functional addition to your lifestyle. Mirrored framing provides dramatic enhancement to the nightstand, illuminating the white finish. Acrylic hardware provides unobtrusive decorative touch to the drawer fronts of the nightstand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.