Zoro Homepage

Vortex Accent Chair, Blue

  • Mfr # HM5210BUS

  • Zoro # G111383013


product price: $159.99
/ea
Sold in multiples of 2 for $319.98
Free Shipping & Returns

Key Features

Overall Depth
23.75"
Overall Height
30"
Overall Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5210BUS
Zoro #
G111383013
UPC #
194840227465
Country of Origin
China

Dimensions

Overall Depth
23.75"
Overall Height
30"
Overall Width
21"

Details

Color
Blue

Description

Introducing the Vortex Accent Chair, a captivating blend of contemporary design and timeless elegance. Available in a spectrum of vibrant hues, including mesmerizing blue, this chair is the epitome of modern sophistication. With its sleek silhouette and plush upholstery, the Vortex Accent Chair invites you to unwind in style and comfort. Whether you're curling up with a book or entertaining guests, let the Vortex Accent Chair be the focal point of your space, where every moment is infused with vibrant energy and chic allure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.