Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zephyr Bedroom Chest

  • Mfr # 1577-9

  • Zoro # G711382966


product price: $490.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Height
48.5"
Depth
34"
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577-9
Zoro #
G711382966
UPC #
194840146148
Country of Origin
Malaysia

Dimensions

Height
48.5"
Depth
34"
Width
17"

Details

Color
Grey

Description

The sleek design of the Zephyr Collection pairs clean lines with modern convenience to create a style that will be the perfect palette for your design aspirations. Visually tying the chest together are the painted metal-finish banding of the base rail and the metal bar hardware that fronts each drawer, culminating in an accenting contrast to the gray faux wood finish of the melamine veneer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.